CPC (Colder) SnapQuik® Quick-Disconnect Fitting, Hose Barb Insert, Acetal, 3/32" ID; 25/Pk
Catalog # MFLX31312-90
Supplier: Avantor Fluid Handling
About this item
High-flow fluid transfer in a small profile.
- Break away design prevents misconnections with luers
- Audible click assures a reliable connection is made
The CPC® SnapQuik® quick-disconnect fittings are ideal for small-bore applications. The compact design delivers high flow fluid transfer in a small profile. Featuring a break away latch mechanism, which allows for quick and easy disconnection, while the internal latch design allows for a streamlined exterior that is easy to clean. The audible click assures a reliable connection is made.
A complete coupling consists of one body and one insert.
- Barb size/tubing int.Ø (port 1):³⁄₃₂"
- Connection Type:Quick-Disconnect to Barb
- Flow pattern:Straight
- Type:Open
- Max. temperature:50 °C (122 °F)
- Seal material:Buna N
- Description:SnapQuik® Quick-Disconnect Fitting, Hose Barb Insert, Acetal, ³⁄₃₂" ID; 25/Pk
- Environmentally Preferable:
- Min. temperature:0 °C (32 °F)
- Sterilisation:Autoclave or ethylene oxide (ETO)
- Max. operating pressure:15 psi
- Warranty:1 year
- Pk:25
- Fitting material:POM
Frequently Bought Together