About this item
Ensure a sterile connection.
- Repackaged in an ISO 9001 facility in an ISO Class 7 Cleanroom
- One disposable connector for steam sterilisation and microbial process
- Reduces down time and cleaning expenses
As part of a single-use system, these CPC® sanitary Steam-in-Place disposable connectors enhance the sterility of your bioprocessing line. The innovative product design allows for a one-step process for sterilisation and media transfer while eliminating dead spots, reducing the number of connections, and eliminating the need for a laminar flow hood. Terminations on these connectors are set to industry standards for bio-reactors and popular sizes of flexible tubing. All wetted surfaces meet requirements for USP Class VI, and physicochemical tests. All units are made of animal-free polysulfone resin.
These steam-in-place connectors offer 'Steam On' and 'Steam Off' functionality by allowing the valve to return to the steam position and enabling a second steam cycle after media transfer. The 'steam off' disconnection of disposable systems minimises the risk of cross-contamination caused by reusable system components.
The two-cycle steam-thru connectors offer the additional benefit of both 'steam on' and 'steam off' functionality. The valve can return to the steam position to allow a second steam cycle after media transfer.
Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.
- Connection Type:Sanitary to Barb
- Flow pattern:Straight
- Sanitary clamp size (Port 1):1-½"
- Sanitary clamp size (Port 2):¾"
- Max. temperature:40 °C (104 °F)
- Seal material:Platinum-cured Silicone
- Description:Sanitary Steam-in-Place Connector, Two-Cycle, ⅜" ID x ¾" x 1-½" Sanitary; 1/Ea
- Environmentally Preferable:
- Min. temperature:4 °C (39 °F)
- Sterilisation:Gamma or steam-in-place (SIP)
- Max. operating pressure:20 psi
- Warranty:1 year
- Pk:5
- Barb size/tubing int.Ø (port 3):⅜"
- Fitting material:Polysulfone