Parker Hannifin MV-10-1344-00 Sample Diaphragm Valve, 1/4" NPT(F), up to 60 psi
Catalog # MFLX31101-07
Supplier: Avantor Fluid Handling
About this item
Easily control flow with diaphragm valve.
- Constructed of chemically inert PFA for a metal-free degsign
These diaphragm valves are made of PFA and feature no exposed metal parts. Choose between a two-way, three-way or sample diaphragm valve with various temperature and pressure ranges. Two-way valve 31101-05 includes bracket and screws. Three-way and sample valves include screws for mounting hardware.
- Connection Type:NPT(F)
- Max. pressure:60 psi
- Description:Sample Diaphragm Valve, 1/4" NPT(F), up to 60 psi
- Environmentally Preferable:
- Max. temperature:107 °C (225 °F)
- Warranty:18 months
- Orifice:6,35 mm (0,25")
- Pk:1
- Cv:0,55 to 1,10
- Inlet port:1/4" NPT(F)
- Outlet port:1/4" NPT(F)
Frequently Bought Together