Order Entry
India
ContactUsLinkComponent
MV-10-1044-02 Diaphragm Valve, PFA, 1/4" NPT(F), 29"Hg to 100 psi
MV-10-1044-02 Diaphragm Valve, PFA, 1/4" NPT(F), 29"Hg to 100 psi
Catalog # MFLX31101-05
undefined
MV-10-1044-02 Diaphragm Valve, PFA, 1/4" NPT(F), 29"Hg to 100 psi
Catalog # MFLX31101-05

About this item

Easily control flow with diaphragm valve.

  • Constructed of chemically inert PFA for a metal-free degsign

These diaphragm valves are made of PFA and feature no exposed metal parts. Choose between a two-way, three-way or sample diaphragm valve with various temperature and pressure ranges. Two-way valve 31101-05 includes bracket and screws. Three-way and sample valves include screws for mounting hardware.

  • Connection Type:
    NPT(F)
  • Description:
    Diaphragm Valve, PFA, 1/4" NPT(F), 29"Hg to 100 psi
  • Environmentally Preferable:
  • Wetted materials:
    PFA
  • Warranty:
    18 months
  • Orifice:
    6,35 mm (0,25")
  • Pk:
    1
  • Cv:
    0,47
  • Inlet port:
    1/4" NPT(F)
  • Outlet port:
    1/4" NPT(F)
Frequently Bought Together