Masterflex® Fitting, PVDF, Elbow, Compression to Thread Adapter, 1/2" OD x 1/2" NPT(M); 10/PK
Catalog # MFLX30805-45
Supplier: Avantor Fluid Handling
About this item
Excellent choice to connect rigid tubing systems.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
Compression and threaded fittings offer a more permanent installation. Choose the size and material that suit your application needs.
- Connection Type:Compression to Thread
- Flow pattern:Elbow
- Thread size NPT(M) (port 2):½"
- Description:Male pipe adapter elbow, Kynar, ½" OD × ½" NPT, 1⁷⁄₁₆", 1¾", ¹⁵⁄₃₂"
- Seq:11
- Environmentally Preferable:
- Model:30805-45
- Orifice dimensions:11,9 mm (0,46875")
- Sterilisation:Autoclave or ethylene oxide (ETO)
- Warranty:Out of box
- Pk:10
- Fitting material:PVDF
Frequently Bought Together