Masterflex® Fitting, Nylon, Elbow, Compression to Thread Adapter, 1/4" OD x 1/4" NPT(M); 100/PK
Catalog # MFLX30803-38
Supplier: Avantor Fluid Handling
About this item
Excellent choice to connect rigid tubing systems.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
Compression and threaded fittings offer a more permanent installation. Choose the size and material that suit your application needs.
- Connection Type:Compression to Thread
- Flow pattern:Elbow
- Thread size NPT(M) (port 2):¼"
- Description:Compression pipe adapter elbow, Nylon, ¼" × ¼" 100 Pack
- Seq:03
- Environmentally Preferable:
- Model:30803-38
- Sterilisation:Ethylene oxide (ETO) only
- Pk:100
- Fitting material:Nylon
Frequently Bought Together