Sanitary Ball Valve, 2-Way, Polypropylene Body, EPDM Seals, 1-1/2" Tri-Clamp
Catalog # MFLX30532-07
Supplier: Avantor Fluid Handling
About this item
Precision machined and tested to ensure leak-free connections.
- Standard Tri-Clamp connections are easy to plumb into sanitary fluid paths
- Smooth flow path minimizes turbulence and pressure loss
- Valve design permits full flow and pressure in either direction
These industry standard valves feature PTFE bearings and seats to virtually eliminate friction and minimize wear. Fully concentric polished ball further ensures leak-free performance. Available in polyproplyene (PP) or PVDF body material with EPDM seals.
- Housing material:PP
- Max. pressure:8,6 bar
- Max. temperature:82 °C (180 °F)
- Description:Sanitary Plastic Ball Valve, 2-Way, 1-1/2" Tri-Clamp, Polypropylene Body, EPDM Seals
- Environmentally Preferable:
- Wetted materials:Polypropylene, EPDM
- Clamp size:1,5"
- Warranty:1 year
- Working pressure:120 psi at 70 °F (21 °C)
- Pk:1
- Cv:100
Frequently Bought Together