Order Entry
India
ContactUsLinkComponent
 
Sanitary Ball Valve, 316 SS and PTFE, 1.5"
  MFLX30530-02
undefined
Sanitary Ball Valve, 316 SS and PTFE, 1.5"
  MFLX30530-02

 

Don’t worry about leaks.

  • Wetted parts: 316 stainless steel with a sanitary finish and PTFE seals.

Ball valves feature a unique design that allows for easy in-line servicing. Valve seats are made of fully encapsulated PTFE. Each valve includes a locking handle.

  • Connection Type:
    Tri-clamp
  • Length:
    4,9375"
  • Max. pressure:
    1000 psi
  • Max. temperature:
    204 °C (400 °F)
  • Description:
    Sanitary Ball Valve, 316 SS and PTFE, 1,5"
  • Environmentally Preferable:
  • Clamp size:
    1,5"
  • Warranty:
    1 year
  • Pk:
    1
  • Cv:
    120
Frequently Bought Together