Sanitary Ball Valve, 316 SS and PTFE, 1"
Catalog # MFLX30530-01
Supplier: Avantor Fluid Handling
About this item
Don’t worry about leaks.
- Wetted parts: 316 stainless steel with a sanitary finish and PTFE seals.
Ball valves feature a unique design that allows for easy in-line servicing. Valve seats are made of fully encapsulated PTFE. Each valve includes a locking handle.
- Connection Type:Tri-clamp
- Length:4,5"
- Max. pressure:1000 psi
- Max. temperature:204 °C (400 °F)
- Description:Sanitary Ball Valve, 316 SS and PTFE, 1"
- Environmentally Preferable:
- Clamp size:1"
- Warranty:1 year
- Pk:1
- Cv:70
- Inlet port:1" Tri-clamp
- Outlet port:1" Tri-clamp
Frequently Bought Together