Pentair 158195 DOE PP Housing w/ Pressure Valve, 1/2" NPT(F), 10"
Catalog # MFLX29820-33
Supplier: Avantor Fluid Handling
About this item
Visually examine cartridge with clear housing.
- Choose between Styrene-Acrylonitrile (SAN) or polypropylene (PP) housing construction
Slim-Line Housing with Styrene-Acrylonitrile (SAN) has been stress-relieved for added clarity and strength. Clear body allows on site examination of flow and cartridge performance. Housing has 3/8" connections for medium to light duty applications. Maximum pressure is 125 psi, maximum temperature is 125 °F (51.7 °C). Buna-N seal.
- Flow rate:1 - 8 gal./min
- Housing material:PP
- Port Size:0,5" NPT(F)
- Length:10"
- Max. pressure:125 psi
- Max. temperature:51,7 °C (125 °F)
- Description:DOE PP Housing w/ Pressure Valve, 1/2" NPT(F), 10"
- Material:PP
- Environmentally Preferable:
- Housing height:29,85"
- Housing outside diameter (ext.Ø):11,11 cm (4,375")
- Relief valve:Yes
- Warranty:1 year
- Pk:1
- Filter length:10"
Frequently Bought Together