Spirax Sarco 13WS 3/4" 69843 Air eliminator; 3/4" NPT(F) x 3/8" NPT(F)
Catalog # MFLX07600-92
Supplier: Avantor Fluid Handling
Specifications
See all product configurations- Catalog No:
- MFLX07600-92
- MFLX07600-94
- Max. temperature:
- 232 °C (450 °F)
- 232 °C (450 °F)
- Wetted materials:
- Cast iron
- Cast iron
- Warranty:
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Improve the circulation of pressurized liquids by eliminating air and other non-condensable gases.
- Mount at high points to provide immediate removal of air and gases
- EPDM seals ensure positive shut-off
- Cast-iron body with stainless steel internal components — can be serviced without disturbing the inlet piping connection
Typical applications:
Use for both hot and cold liquid services
Cold water lines
Suction lines to pumps
Mixing tanks
Condensate return lines
Cool water lines on air compressors
Water storage tanks
- Connection Type:NPT(F)
- Max. temperature:232 °C (450 °F)
- Description:Air eliminator; 3/4" NPT(F) x 3/8" NPT(F)
- Environmentally Preferable:
- Wetted materials:Cast iron
- Warranty:1 year
- Pk:1
- Inlet port:3/4" NPT(F)
- Outlet port:3/8" NPT(F)
Frequently Bought Together