Spirax Sarco Cast iron inverted bucket steam trap; 1/2" NPT(F), 125 psig
Catalog # MFLX07600-60
Supplier: Avantor Fluid Handling
About this item
Keep steam space free of condensate to provide maximum system efficiency.
- All stainless steel working parts provide good resistance to corrosion and wear
- Inverted bucket steam traps rely on the difference in density between steam and condensate to drain condensate as it forms.
- Condensate is discharged close to steam temperature
Typical applications:
Steam main drip stations
Laundry equipment
Industrial dryers
Storage tanks
- Connection Type:NPT(F)
- Max. pressure:125 psi
- Max. temperature:232 °C (450 °F)
- Description:Cast iron inverted bucket steam trap; 1/2" NPT(F), 125 psig
- Environmentally Preferable:
- Wetted materials:Cast iron
- Port size:0,5 NPT(F)
- Warranty:1 year
- Pk:1
- Inlet port:1/2" NPT(F)
- Outlet port:1/2" NPT(F)
Frequently Bought Together