Hayward DAB1020UEE Diaphragm Valve, PVC, 2" True Union Connection
Catalog # MFLX07390-55
Supplier: Avantor Fluid Handling
About this item
Designed for use in corrosive environments.
- Multi-turn handle gives you precise control
- Position indicator shows exact location of valve
- Self draining allows for little dead volume in valve
- PVC body and EPDM diaphragm
These Hayward diaphragm valves are constructed with a PVC body and EPDM diaphragm. Valves offer a maximum temperature of 140 °F (60 °C) and feature true-union connections.
- Connection Type:True union socket
- Description:Diaphragm Valve, PVC, 2" True Union Connection
- Environmentally Preferable:
- Wetted materials:PVC
- Warranty:2 years
- Working pressure:225 psi
- Pk:1
- Cv:47
- Inlet port:2" true union socket
- Outlet port:2" true union socket
Frequently Bought Together