FMI® Low-Flow Compact Metering Pumps
Low-Flow Compact Metering Pump, 0 to 0,05 ml/revolution; 115 VAC, 60 Hz, 30 ml/min (0,05 strokes/min), 600 rpm, 115 VAC; 60 Hz; 0,8 A, 12,7 cm, 12,7 cm, 10,2 cm
Catalog # MFLX07115-10
CE Compliant
Supplier: Avantor Fluid Handling
FMI® Low-Flow Compact Metering Pumps
Catalog # MFLX07115-10
Supplier: Avantor Fluid Handling
CE Compliant
Jump to:
Product Details & Documents
Compact design RH pump with synchronous motor assembly.
- Drift-free performance independent of load variations or fluctuations in line voltage
- Micrometer-like fine adjustment using an easy grip flow control ring graduated in 450 divisions
- Choice of 150, 300, and 600 RPM through a simple and safe belt arrangement change
Forward-Off-Reverse switch for instant flow direction control
Specifications
- Maximum Flow Rate:30 ml/min (0,05 strokes/min)
- Power:115 VAC; 60 Hz; 0,8 A
- Description:Low-Flow Compact Metering Pump, 0 to 0,05 ml/revolution; 115 VAC, 60 Hz
- Height:10,2 cm
- Length:12,7 cm
- Width:12,7 cm
- Max. motor RPM:600 rpm
- Min. flow rate:0 ml/min
- Max. pressure:20 psi
- Warranty:1 year
- Max. viscosity:500 cP
- CE regulatory approval:Yes
- Wetted materials:Alumina ceramic, Kynar®
- Suction lift, wet:4572 mm of H₂O (180" H₂O)
- Outlet connection:1/4" OD compression
- Cat. No.:MFLX07115-10
- Repeatability:±5%
- Accuracy:±1%
- Inlet connection:1/4" OD compression
- Duty cycle continuous:Yes
- Max. temperature:100 °C (212 °F)



