Magnetic Drive Centrifugal Pump, ODP motor, 5 GPM, encapsulated magnet 115 VAC
Catalog # MFLX07021-01
Supplier: Avantor Fluid Handling
About this item
Polypropylene (PP)-encapsulated magnets offer excellent chemical resistance.
- Easily disassemble pumps for cleaning
- ODP pumps provide an economical option for use in chemical OEM and industrial applications
These magnetic drive centrifugal pumps with open drip proof (ODP) motors are excellent for applications that require chemical resistance. Pumps are constructed with a polypropylene (PP) body and impeller, Viton® O-ring, and PP-encapsulated ceramic spindle. Maximum temperature of 190˚F (88˚C).
At 60 Hz; flow rates and ft of head are 5/6 these values at 50 Hz.
Delivery: Pumps include mounting base and 3-ft (1 m), three-wire cord (no plug). Service kits (sold separately under "Accessories") include impeller/magnet assembly and VITON® O-ring.
- Maximum Flow Rate:18,9 L/min (5 gal./min)
- Power:115 VAC; 50/60 Hz; 1,0 A
- Max. pressure:3,4 bar (50 psi)
- Max. viscosity:57 cP
- Description:Magnetic Drive Centrifugal Pump, ODP motor, 5 gal./min, encapsulated magnet 115 VAC
- Height:11,4 cm
- Length:18,7 cm
- Environmentally Preferable:
- Wetted materials:PP body & impeller, Viton® O-ring, PP-encapsulated spindle
- Duty cycle continuous:Yes
- Inlet connection:0,375 NPT(F)
- Motor hp:1/40
- Motor type:ODP
- Max. temperature:88 °C (190 °F)
- Warranty:1 year
- Pk:1
- Width:8,9 cm
- Max. head:4 m (13 ft.)
- Max. motor RPM:3450 rpm
Frequently Bought Together