Miniature Gear Pump, Fully-Enclosed Lab Model, 0.32 GPM; 115 VAC 60 Hz
Catalog # MFLX07012-30
Supplier: Avantor Fluid Handling
About this item
Complete mini gear pump systems for low-flow applications.
- Maximum flow rates up to 0.67 GPM
- 115 VAC, 230 VAC, and 12 VDC models
These miniature gear pumps feature a compact plastic head and drive. Choose from three model options— nonenclosed OEM, lab, and fully enclosed lab versions.
Delivery: Includes models 07012-00, -02 have 12" (30.4-cm) leads with no plug; models 07012-30, -32 have an aluminum enclosure and a 7-ft (2.1-m) cord with grounded plug and in-line switch; model 07012-20 has an 8-inch (20.3-m) cord with no plug.
- Maximum Flow Rate:1,2 L/min (0,32 gal./min)
- Power:115 VAC; 60 Hz; 0,8 A
- Max. pressure:0,69 bar (10 psi)
- Max. viscosity:200 cP
- Seal material:Buna N
- Description:Miniature gear pump, .32 gal./min (1200 ml/min), fully enclosed lab model, 115 VAC, 60 Hz
- Height:9,5 cm
- Length:14,3 cm
- Environmentally Preferable:
- Wetted materials:304 SS, PTFE
- Duty cycle continuous:Yes
- Gear material:Acetal
- Inlet connection:3/16" hose barb
- Outlet connection:3/16" hose barb
- Particulates:No
- Power cord:7-ft cord with grounded plug and in-line switch
- Relief valve:No
- Run dry:No
- Suction lift, dry:102 mm of H₂O (4" H₂O)
- Suction lift, wet:3048 mm of H₂O (120" H₂O)
- Max. temperature:93 °C (200 °F)
- Warranty:6 Months
- Body material:Acetal
- Pk:1
- Width:6,7 cm
Frequently Bought Together