Parker Hannifin Fitting, Black Polypropylene, Straight, Compression Union, 3/8" OD; 25/PK
Catalog # MFLX06444-52
Supplier: Avantor Fluid Handling
About this item
Get a secure seal at higher pressures.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
Compression fittings are an excellent choice to connect rigid tubing systems and withstand higher pressures than barbed fittings. Assemble the fitting to the tubing by sliding the tubing through a sealing ferrule and using the nut to compress down to form a secure seal.
- Connection Type:Compression Union
- Flow pattern:Straight
- Max. temperature:212 °F
- Description:Fitting, Black Polypropylene, Straight, Compression Union, ⅜" OD; 25/PK
- Environmentally Preferable:
- Orifice dimensions:6,35 mm (0,25")
- Sterilisation:Autoclave only
- Pk:25
- Fitting material:Polypropylene
Frequently Bought Together