Hand-operated acid-transfer pump, 6 strokes/gallon, male buttress adapter
Catalog # MFLX06433-30
Supplier: Avantor Fluid Handling
About this item
Ideal for most acid/base or ionic salt applications.
- UL-listed for sulfuric acid transfer at 50% concentration
- Withstand temperatures up to 120 °F (49 °C)
- Self-priming, will not siphon
These plastic hand-operated drum pumps are ideal for heavy-duty applications that require acid-transfer. All models are constructed of solvent-welded PVC body and shaft with Viton® valves and seals and feature 6 strokes/gallon (2 strokes/liter).
- Flow rate:2 strokes/L (6 strokes/gal.)
- Description:Hand-operated acid-transfer pump, 6 strokes/gallon, male buttress adapter
- Environmentally Preferable:
- Wetted materials:Solvent-welded PVC body and shaft; Viton® valves and seals
- Tube ext.Ø, inlet:3,2 cm (1,25")
- Tube ext.Ø, outlet:3,8 cm (1,5")
- Tube length, inlet:96,5 cm (38")
- Tube length, outlet:91,4 cm (36")
- Max. temperature:49 °C (120 °F)
- Warranty:1 Month
- Pk:1
- Container adapter:Buttress Dell Drum (M)
Frequently Bought Together