Masterflex® Fitting, Polypropylene, Straight, Compression to Thread, 3/8" OD x 3/8" NPT(F); 10/PK
Catalog # MFLX06384-50
Supplier: Avantor Fluid Handling
About this item
Maintain a permanent connection with these adapters.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
- Very good chemical resistance
- Rated to 220 psi at 77°F
- Temperature range of 0 to 275°F (-17 to 135°C)
- Sterilized by ethylene oxide or autoclave
- Connection Type: 3/8" OD x 3/8" NPT(F)
These threaded fittings are suitable for permanent installation and can used with your rigid tubing for high-pressure applications.
- Connection Type:Compression to Thread
- Flow pattern:Straight
- Thread size NPT(F) (port 2):⅜"
- Max. temperature:135 °C (275 °F)
- Description:Compression female pipe adapter, ⅜" x ⅜", polypropylene, 10 Pack
- Seq:10
- Environmentally Preferable:
- Model:06384-50
- Orifice dimensions:8,73 mm (0,34375")
- Min. temperature:–17 °C (0 °F)
- Sterilisation:Ethylene oxide (ETO) only
- Max. operating pressure:200 psi
- Pk:10
- Fitting material:Polypropylene
Frequently Bought Together