Masterflex® Fitting, Nylon, Straight, Compression to Thread Adapter, 1/2" OD x 3/8" NPT(F); 10/PK
Catalog # MFLX06382-62
Supplier: Avantor Fluid Handling
About this item
Maintain a permanent connection with these adapters.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
These threaded fittings are suitable for permanent installation and can used with your rigid tubing for high-pressure applications.
- Connection Type:Compression to Thread
- Flow pattern:Straight
- Thread size NPT(F) (port 2):⅜"
- Max. temperature:93 °C (200 °F)
- Description:Compression female pipe adapter, ½" x ⅜", Nylon, 10 Pack
- Seq:05
- Environmentally Preferable:
- Model:06382-62
- Min. temperature:–40 °C (–40 °F)
- Sterilisation:Ethylene oxide (ETO) only
- Max. operating pressure:200 psi
- Pk:10
- Fitting material:Nylon
Frequently Bought Together