Masterflex® 2-Way Direct Lift Solenoid Valve; normally closed 5/32 12 VDC
MFLX01540-07
CE Compliant
Ideal for use with high-purity or corrosive fluids.
- All wetted parts made of inert PTFE
- Minimal dead volume reduces problems with trapped liquids
Rated for 26" Hg vacuum. Maximum fluid temperature is 158 °F (70 °C). All valves have 15" lead wires. Valves are compact and lightweight — mount them almost anywhere. Valves with a 1/16" orifice have mounting holes at the bottom only and valves with a 3/32" and 5/32" orifice have mounting holes at the top and bottom.
- Connection Type:NPT(F)
- Port Size:0,125 NPT(F)
- Max. pressure:1,2 bar (18 psi)
- Power:12 VDC, 8 W
- Description:2-Way Direct Lift Solenoid Valve; normally closed 5/32 12 VDC
- Seq:05
- Environmentally Preferable:
- Model:01540-07
- Wetted materials:PTFE
- Max. temperature:70 °C (158 °F)
- Response time:30 ms
- Warranty:2 years
- Orifice:3,96748 mm (0,1562")
- Pk:1
- Flow pattern:Two-Way, Normally Closed
- Inlet port:1/8" NPT(F)
- Outlet port:1/8" NPT(F)
Frequently Bought Together