Masterflex® High-Efficiency Filter Bag for Heavy-Duty Housing, Polypropylene Absolute-Rated, Size 2, 25 µm
Catalog # MFLX01531-68
Supplier: Avantor Fluid Handling
About this item
Wide range of options for temperature, flow rate, and filtration quality.
- Constructed of polypropylene (PP)
- FDA-compliant
Designed for 98% removal efficiency at the rated pore size, these bags offer three to four times the dirt-holding capacity of standard bags. In addition, they are FDA-compliant with respect to all regulations governing food-grade materials. These polypropylene absolute-rated filter bags are rated for a temperature of 200 °F (93 °C) maximum.
- Filter media:PP
- Flow rate:110 gal./min
- Max. temperature:93 °C (200 °F)
- Description:Size 2 high-efficiency PP absolute-rated filter bag; 200F (93C) max, 25 um pore
- Environmentally Preferable:
- Filter diameter:7"
- Filtration area:0,409 m² (4,4 ft.², 633,6 in²)
- Pore size:25 µm
- Warranty:1 year
- Pk:1
- Filter length:32"
Frequently Bought Together