Pentair Size 4 high-flow polyester filter bag; 300F (149C) max, 25 um porosity
Catalog # MFLX01524-84
Supplier: Avantor Fluid Handling
About this item
Wide range of options for temperature, flow rate, and filtration quality.
- Constructed of Polyester Felt
Designed for higher flow with an average efficiency at the rated pore size. Polyester felt is ideal for general-purpose filtration. The bags are glazed to minimize fiber migration. Choose polyester for higher temperature applications, rated for a temperature range of 300 °F (149 °C) maximum.
- Filter media:Polyester
- Flow rate:40 gal./min
- Description:Size 4 high-flow polyester filter bag; 300F (149C) max, 25 um porosity
- Environmentally Preferable:
- Filter diameter:4,125"
- Micron rating:25
- Filtration area:0,093 m² (1 ft.², 144 in²)
- Warranty:1 year
- Pk:1
- Filter length:14"
Frequently Bought Together