Masterflex® Double open end polypropylene sediment cartridge; 5 µm, 10 inch length
Catalog # MFLX01512-08
Supplier: Avantor Fluid Handling
About this item
Polypropylene fiber medium is thermally bonded to a rigid core for added durability.
- Constructed of polypropylene (PP)
Ideal for removing a broad range of deformable and nondeformable particles. Rigid design is ideal for filtering high-solids, higher-viscosity fluids that require higher differential pressures. Cartridge imparts no taste, odor, or color. Maximum temperature is 79 °C (175 °F).
Note: For optimal performance, change cartridges at 25 psid.
- Filter media:PP
- Flow rate:2 gal./min @ <2 psid
- Micron Rating:5
- Description:Double open end polypropylene sediment cartridge; 5 µm, 10 inch length
- Seq:02
- Environmentally Preferable:
- Warranty:1 year
- Pk:1
- Filter length:10"
Frequently Bought Together