Specifications
See all product configurations- Catalog No:
- MFLX01341-02
- MFLX01368-10
- Max. temperature:
- 60 °C (140 °F)
- Wetted materials:
- PVC, EPDM
- PVC
- Working pressure:
- 150 psi
- Warranty:
- 1 year
- Currently Viewing
Specifications
About this item
Unique square-cut elastomer seat provides seal at very low back pressures.
- Constructed of a PVC body and EPDM seal
Quickly and easily install either vertically or horizontally. These valves are assembled with water soluble, silicone-free lubricant and constructed of a one-piece PVC body.
- Connection Type:NPT(F) and Socket
- Port Size:0,75 NPT(F)
- Max. temperature:60 °C (140 °F)
- Description:True Union Ball Check Valve, 3/4" socket and NPT(F) connectors
- Environmentally Preferable:
- Wetted materials:PVC, EPDM
- Warranty:1 year
- Working pressure:150 psi
- Pk:1
- Cv:10
- Inlet port:3/4" NPT(F) and socket
- Outlet port:3/4" NPT(F) and socket
Frequently Bought Together