Tygoprene Transfer Tubing, Tygoprene® XL-60, 1/2" ID x 3/4" OD; 50 Ft
Catalog # MFLX95870-12
Supplier: Avantor Fluid Handling
CE certificate
Specifications
See all product configurations- Catalog No:
- MFLX95870-12
- MFLX95870-10
- MFLX95870-14
- MFLX95870-16
- MFLX95870-04
- MFLX95870-00
- MFLX95870-02
- MFLX95870-06
- MFLX95870-08
- Clarity:
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Length per pack:
- 15,2 m (50 ft.)
- 15,2 m (50 ft.)
- 15,2 m (50 ft.)
- 15,2 m (50 ft.)
- 15,2 m (50 ft.)
- 15,2 m (50 ft.)
- 15,2 m (50 ft.)
- 15,2 m (50 ft.)
- 15,2 m (50 ft.)
- Max. pressure:
- 1 bar (15 psi)
- 0,8 bar (12 psi)
- 0,8 bar (12 psi)
- 0,8 bar (12 psi)
- 0,9 bar (13 psi)
- 2,4 bar (35 psi)
- 1,4 bar (20 psi)
- 1 bar (15 psi)
- 0,8 bar (12 psi)
- Max. temperature:
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- Min. temperature:
- –66 °C (–87 °F)
- –66 °C (–87 °F)
- –66 °C (–87 °F)
- –66 °C (–87 °F)
- –66 °C (–87 °F)
- –66 °C (–87 °F)
- –66 °C (–87 °F)
- –66 °C (–87 °F)
- –66 °C (–87 °F)
- Regulatory approvals:
- FDA;NSF-51
- FDA;NSF-51
- FDA;NSF-51
- FDA;NSF-51
- FDA;NSF-51
- FDA;NSF-51
- FDA;NSF-51
- FDA;NSF-51
- FDA;NSF-51
- Sterilisation method autoclave:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Sterilisation method EtO:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Sterilisation method gamma:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Working pressure:
- 1 bar (15 psi)
- 0,8 bar (11 psi)
- 0,8 bar (11 psi)
- 0,8 bar (11 psi)
- 0,9 bar (13 psi)
- 2,4 bar (35 psi)
- 1,4 bar (20 psi)
- 1 bar (15 psi)
- 0,8 bar (11 psi)
- Warranty:
- 3 years
- 3 years
- 3 years
- 3 years
- 3 years
- 3 years
- 3 years
- 3 years
- 3 years
- Currently Viewing
Specifications
About this item
Use in varying temperatures.
- FDA compliant for food contact
Formulation: Tygoprene XL-60
Applications: Ink transfer, soap and detergent delivery, cold or hot beverage transfer and dispenseing, food processing, general chemical transfer and processing.
Characteristics: Low extractables, excellent resistance to ozone, oxygen, and sunlight. Resists a wide range of fluids, including acids and bases. Translucent.
Certification: FDA compliant. Tubing is NSF listed under standard 51 and is UL 94-HB flammability resistant.
Temperature range: — 87 to 250 °F ( — 66 to 121 °C)
Sterilize: Autoclave, ethylene oxide, or gamma irradiation.
- Tubing ext.Ø:19,1 mm (0,75")
- Tubing int.Ø:12,8 mm (0,5")
- Wall thickness:3,2 mm
- Max. pressure:1 bar (15 psi)
- Max. temperature:121 °C (250 °F)
- Colour:Translucent
- Description:Tubing 1/2 X 3/4, 50'
- Length:15,2 m
- Environmentally Preferable:
- Length per pack:15,2 m (50 ft.)
- Regulatory approvals:FDA;NSF-51
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:Yes
- Min. temperature:–66 °C (–87 °F)
- Warranty:3 years
- Working pressure:1 bar (15 psi)
- Clarity:Translucent
- Tubing material:Tygoprene® XL-60
- Pk:50 Feet
Frequently Bought Together