Masterflex® Transfer Tubing, Tygon® S3™ B-44-3, Food and Beverage, 1/8" ID x 1/4" OD; 50 Ft
Catalog # MFLX95632-03
Supplier: Avantor Fluid Handling
About this item
Maintain sample purity.
- Ideal for general-purpose, single-use, and extended fluid path applications
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimise downtime
- Regulatory approvals to match your unique application
- Tubing size: 1/8" ID x 1/4" OD
Formulation: Tygon S3 B-44-3
Applications: Food and beverage processing and dispensing
Characteristics: Bio-based, phthalate-free flexible. Nonwetting, odorless, tasteless, and nontoxic. Clear
Certifications: FDA compliant, NSF-listed (Standard 51), and meets 3A Sanitary standards (20-27) for food and beverage handling
Temperature range: — 49 to 165 °F ( — 45 to 74 °C)
Sterilize: Ethylene oxide or autoclave for 30 min at 250 °F (121 °C), 15 psi (1 bar)
- Tubing ext.Ø:6,4 mm (0,25")
- Tubing int.Ø:3,2 mm (0,125")
- Wall thickness:1,6 mm
- Max. pressure:4,1 bar (60 psi)
- Max. temperature:73 °C (165 °F)
- Colour:Transparent
- Description:Transfer Tubing, Tygon® S3™ B-44-3, Food and Beverage, 1/8" ID x 1/4" OD; 50 Ft
- Length:15,2 m
- Seq:02
- Environmentally Preferable:
- Model:95632-03
- Bend radius:9,53 mm (0,375")
- Length per pack:15,2 m (50 ft.)
- Regulatory approvals:3A;FDA;Non-DEHP;NSF-51
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:No
- Min. temperature:–36 °C (–32 °F)
- Max. vacuum:760 mm Hg (29,9" Hg)
- Working pressure:4,1 bar (60 psi)
- Clarity:Translucent
- Tubing material:Tygon® S3™ B-44-3
- Pk:50 Feet
Frequently Bought Together