Masterflex® Transfer Tubing, Reinforced Peroxide-Cured Silicone, 1/8" ID x 3/8" OD; 25 Ft
Catalog # MFLX95623-01
Supplier: Avantor Fluid Handling
CE certificate
About this item
Low compression formulation keeps its shape and cleanliness.
- Ideal for general-purpose, single-use, and extended fluid path applications
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimise downtime
- Regulatory approvals to match your unique application
Applications: Demanding high-pressure pharmaceutical, biotechnology, aerospace, and food and beverage applications.
Characteristics: Excellent heat resistance, low compression set, odorless, nontoxic, low tackiness, translucent.
Certifications: Elastomer is FDA compliant and meets USP Class VI. Tubing is manufactured according to GMP.
Temperature range: -60 to 400 °F (-51 to 204 °C)
Sterilize: Autoclave or gamma irradiation.
- Tubing ext.Ø:9,6 mm (0,375")
- Tubing int.Ø:3,2 mm (0,125")
- Wall thickness:3,2 mm
- Max. pressure:12,1 bar (175 psi)
- Max. temperature:204 °C (400 °F)
- Colour:Translucent
- Description:Transfer Tubing, Reinforced Peroxide-Cured Silicone, 1/8" ID x 3/8" OD; 25 Ft
- Length:7,6 m
- Seq:03
- Environmentally Preferable:
- Model:95623-01
- GMP compliant:Yes
- Length per pack:7,6 m (25 ft.)
- Regulatory approvals:FDA;USP
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:No
- Sterilisation method gamma:Yes
- Min. temperature:–51 °C (–60 °F)
- Warranty:Out of box
- Working pressure:12,1 bar (175 psi)
- Clarity:Translucent
- Tubing material:Peroxide-cured silicone, reinforced
- Pk:25 Feet
Frequently Bought Together