Order Entry
India
ContactUsLinkComponent
Masterflex® Microbore Transfer Tubing, Tygon® ND-100-80, 0.050" ID x 0.090" OD; 500 Ft
Masterflex® Microbore Transfer Tubing, Tygon® ND-100-80, 0.050" ID x 0.090" OD; 500 Ft
Catalog # MFLX06420-05
undefined
Masterflex® Microbore Transfer Tubing, Tygon® ND-100-80, 0.050" ID x 0.090" OD; 500 Ft
Catalog # MFLX06420-05

About this item

High resistance to kinking & collapse.

  • Ideal for general-purpose, single-use, and extended fluid path applications
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimise downtime
  • Regulatory approvals to match your unique application

Formulation: Tygon ND-100-80
Applications: General laboratory and pharmaceutical use, especially with precision injection or dispensing applications. Also excellent with low-flow peristaltic pump applications.
Characteristics: Extremely flexible. Non-toxic; nonpyrogenic; biocompatible. Crystal clear.
Certifications: Resin meets USP Class VI requirements, non-DEHP.
Temperature range: -31 to 185 °F (-35 to 85 °C)
Sterilize: Autoclave, ethylene oxide, or gamma irradiation.

  • Tubing ext.Ø:
    2,29 mm (0,09")
  • Tubing int.Ø:
    1,27 mm (0,05")
  • Wall thickness:
    0,508 mm
  • Max. temperature:
    85 °C (185 °F)
  • Colour:
    Translucent
  • Description:
    Microbore Transfer Tubing, Tygon® ND-100-80, 0,050" ID x 0,090" OD; 500 Ft
  • Length:
    152 m
  • Environmentally Preferable:
  • Length per pack:
    152 m (500 ft.)
  • Regulatory approvals:
    Non-DEHP;USP
  • Sterilisation method autoclave:
    Yes
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    Yes
  • Min. temperature:
    –31 °C (–25 °F)
  • Clarity:
    Translucent
  • Tubing material:
    Tygon® ND-100-80
  • Pk:
    500 Feet
Frequently Bought Together