Order Entry
India
ContactUsLinkComponent
Masterflex® Transfer Tubing, Flexible Vinyl, 3/8" ID x 1/2" OD; 50 Ft
Masterflex® Transfer Tubing, Flexible Vinyl, 3/8" ID x 1/2" OD; 50 Ft
Catalog # MFLX06405-12
CE certificate
undefined
Masterflex® Transfer Tubing, Flexible Vinyl, 3/8" ID x 1/2" OD; 50 Ft
Catalog # MFLX06405-12
CE certificate

About this item

Ideal for general-purpose applications.

  • Ideal for general-purpose, single-use, and extended fluid path applications
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimise downtime
  • Regulatory approvals to match your unique application
  • Tubing size: 3/8" ID x 1/2" OD

The tubing is ideal for general-purpose lab use. Characteristics include fair chemical and abrasion resistance, odorless, nontoxic, and transparent. Tubing is manufactured according to GMP and has a temperature range of -45 to 180 °F (-43 to 82 °C). Can be sterilized with Ethylene oxide.

  • Tubing ext.Ø:
    12,8 mm (0,5")
  • Tubing int.Ø:
    9,6 mm (0,375")
  • Wall thickness:
    1,6 mm
  • Max. pressure:
    2,8 bar (41 psi)
  • Max. temperature:
    82 °C (180 °F)
  • Colour:
    Transparent
  • Description:
    Transfer Tubing, Flexible Vinyl, 3/8" ID x 1/2" OD; 50 Ft
  • Length:
    15,2 m
  • Seq:
    12
  • Environmentally Preferable:
  • Model:
    06405-12
  • GMP compliant:
    Yes
  • Length per pack:
    15,2 m (50 ft.)
  • Sterilisation method autoclave:
    No
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    No
  • Min. temperature:
    –43 °C (–45 °F)
  • Warranty:
    1 year
  • Working pressure:
    2,8 bar (41 psi)
  • Clarity:
    Translucent
  • Tubing material:
    Vinyl
  • Pk:
    50 Feet
Frequently Bought Together