Order Entry
India
ContactUsLinkComponent
Tygon Transfer Tubing, Tygon® E-1000, 3/16" ID x 5/16" OD; 50 Ft
Tygon Transfer Tubing, Tygon® E-1000, 3/16" ID x 5/16" OD; 50 Ft
Catalog # MFLX65102-04
undefined
Tygon Transfer Tubing, Tygon® E-1000, 3/16" ID x 5/16" OD; 50 Ft
Catalog # MFLX65102-04

About this item

High degree of flexibility, performs well at low temperatures.

  • Global market leader in range of formulations for most extensive chemical compatibility

Formulation: Tygon® E-1000
Applications: General laboratory, vent and drain lines. Ideal for lab installations requiring multiple directional changes, abrupt curves, or twisting.
Characteristics: High degree of flexibility, performs well at low temperatures, broad chemical resistance, resists kinking and collapse. Transparent.
Certification: FDA compliant. Made according to GMP.
Temperature range: –67 to 125 °F (–55 to 52 °C)
Sterilize:Autoclave or ethylene oxide.

  • Tubing ext.Ø:
    8 mm (0,3125")
  • Tubing int.Ø:
    4,8 mm (0,1875")
  • Wall thickness:
    1,6 mm
  • Max. pressure:
    0,7 bar (10 psi)
  • Max. temperature:
    51 °C (125 °F)
  • Colour:
    Transparent
  • Description:
    Transfer Tubing, Tygon® E-1000, 3/16" ID x 5/16" OD; 50 Ft
  • Length:
    15,2 m
  • Environmentally Preferable:
  • GMP compliant:
    Yes
  • Length per pack:
    15,2 m (50 ft.)
  • Regulatory approvals:
    FDA;NSF-51
  • Sterilisation method autoclave:
    No
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    No
  • Min. temperature:
    –55 °C (–67 °F)
  • Working pressure:
    0,7 bar (10 psi)
  • Clarity:
    Translucent
  • Tubing material:
    Tygon® E-1000
  • Pk:
    50 Feet
Frequently Bought Together