PureFit SPT60-0608 Sanitary Silicone Tubing, 6.0 X 8.0 Mm, 25 Meters
Catalog # MFLX94703-36
Supplier: Avantor Fluid Handling
About this item
Pure-Fit SPT-60 tubing features ultra-smooth inner surfaces to inhibit protein binding as well as bacterial growth. The excellent quality of this tubing ensures easy sterilization, too. The platinum-cured silicone elastomer material used in the tubing is pharmaceutical grade with minimal extractables.
- Usable from −62 to 260 °C
- May be sterilized by autoclaving, ethylene oxide, or gamma irradiation
Tubing material meets USP Class VI and EP 3.1.9 requirements and is nontoxic and nonpyrogenic. Manufactured in a Class 10,000 clean room, all tubing offers complete lot traceability.
- Max. temperature:260 °C (500 °F)
- Description:Sanitary Silicone Tubing, 6,0 X 8,0 Mm, 25 Meters
- Environmentally Preferable:
- Regulatory approvals:USP
- Min. temperature:–62 °C (–80 °F)
- Clarity:Not translucent
- Tubing material:Silicone
- Pk:1
Frequently Bought Together