Order Entry
India
ContactUsLinkComponent
Masterflex® Single-Syringe Infusion Pump; 230 VAC 50/60 Hz
Masterflex® Single-Syringe Infusion Pump; 230 VAC 50/60 Hz
Catalog # MFLX74900-05
CE Compliant
undefined
Masterflex® Single-Syringe Infusion Pump; 230 VAC 50/60 Hz
Catalog # MFLX74900-05
CE Compliant

About this item

Ideal for low-flow, low-pressure applications where precision is needed.

  • Flow rate of 0.0033 to 8.33 ml/min per syringe
  • Backlit alphanumeric LCD guides you through setup and operating procedures
  • Nonvolatile memory retains settings even after your pump is turned off
  • Accurate to +/-0.5%

This features microprocessor motor control and precision gearing. Microprocessor automatically selects display units based on syringe used. Obtain precise flow rates down to 0.2 µL/hr. A wide dynamic range (6000:1) provides excellent flexibility. All commands can be programmed using the keyboard on the front panel. The settings can be changed while the pump is running.

Delivery information: Includes instruction manual and power cord.
  • Power:
    230 VAC
  • Accuracy:
    ±0.5%
  • Description:
    Single-syringe infusion pump, 230 VAC
  • Height:
    15,2 cm
  • Length:
    22,86 cm
  • Seq:
    02
  • Environmentally Preferable:
  • Model:
    74900-05
  • Linear force:
    20 lbs.
  • Syringe size accepted:
    10 µl - 60 ml
  • Syringe travel rate:
    <126,7"
  • Reproducibility:
    ±0,2%
  • Warranty:
    1 year
  • Pk:
    1
  • Width:
    102 mm
  • Max. flow rate per syringe:
    8,33 ml/min
  • Min. flow rate per syringe:
    0,0033 µl/min
Frequently Bought Together