Masterflex® Fitting, Polypropylene, Tee, Male Luer to Male Luer to Male Luer Adapter; 25/PK
Catalog # MFLX45508-75
Supplier: Avantor Fluid Handling
CE certificate
About this item
Full material traceability to ensure process integrity.
- Repackaged in an ISO 9001 facility in an ISO Class 7 Cleanroom
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
- Manufactured from 100% virgin raw materials in a Class 100000 environment
These luer fittings are ideal for a variety of applications, including syringes or small tubing. Manufactured in compliance with ISO 594-1 standards, these fittings are cleaned, inspected and fully traceable. All parts meet tight dimensional tolerances for increased reliability and process purity.
- Connection Type:Malue Luer Union
- Flow pattern:T
- Description:Luer Adapter Tees, Male x Male x Female, PP, 25/Pk
- Seq:02
- Environmentally Preferable:
- Model:45508-75
- Connection type (port 1):Female luer
- Connection type (port 2):Male luer slip
- Connection type (port 3):Male luer slip
- No. of ports:3
- Pk:25
- Fitting material:Polypropylene