CPC (Colder) Quick-Disconnect Fitting, Hosebarb Body, ABS, Straight-Through, 3/8" ID; 250PK
Catalog # MFLX31311-02
Supplier: Avantor Fluid Handling
About this item
Fittings connect in a snap.
- Repackaged in an ISO 9001 facility in an ISO Class 7 Cleanroom
- Acetal and ABS fittings are ideal for use with corrosive fluids
- Polycarbonate and polysulfone materials meet USP Class VI requirements
These CPC® plastic quick-disconnect fittings feature an ergonomic design and thumb latch for an easy grip and simple operation. Simply plug the coupling insert into the coupling body to connect fittings. Fittings will lock into place immediately. To disconnect fitting halves, simply press the button on the coupling body.
A complete coupler requires a fitting body and an insert (order separately).
- Barb size/tubing int.Ø (port 1):⅜"
- Connection Type:Quick-Disconnect to Barb
- Flow pattern:Straight
- Type:Open
- Max. temperature:71 °C (160 °F)
- Description:Plastic Quick-Disconnect Fitting, Hose Barb Body, ABS, Straight-Through, ⅜" ID; 250/Pk
- Seq:22
- Environmentally Preferable:
- Min. temperature:–40 °C (–40 °F)
- Sterilisation:Gamma
- Max. operating pressure:60 psi
- Warranty:1 year
- Pk:250
- Fitting material:ABS
- Quick-disconnect flow size:⅜"
- Supplier No.:—
Frequently Bought Together