Masterflex® Fitting, 316L Stainless Steel, Straight, Sanitary Clamp to Threaded Adapter, 3/4" Clamp x 3/8" NPT(M)
Catalog # MFLX30700-68
Supplier: Avantor Fluid Handling
About this item
Meet FDA requirements and 3A Sanitary Standards.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
- Compatible with standard 304L fittings clamps
- Connection Type: 3/4" Clamp x 3/8" NPT(M)
These threaded adapter clamps by NPT(M) sanitary fittings are ideal for quick and easily installation of your sanitary set-up to an NPT male pipe thread. The 316L stainless steel couplings are suitable for the pharmaceutical industry. They offer great chemical compatibility for use with corrosive acids and bases. Clamps and gaskets required for a complete system are sold separately.
- Connection Type:Sanitary to Thread
- Flow pattern:Straight
- Sanitary clamp size (Port 1):¾"
- Thread size NPT(M) (port 2):⅜"
- Description:Threaded Sanitary Clamp Adapter, 316L SS, ¾" Clamp X ⅜" NPT(m)
- Seq:03
- Environmentally Preferable:
- Warranty:1 year
- Pk:1
- Fitting material:Stainless Steel
Frequently Bought Together