Masterflex® Fitting, 316L Stainless Steel, Straight, Concentric Sanitary Clamp Reducer, 2" X 1.5"
Catalog # MFLX30700-53
Supplier: Avantor Fluid Handling
About this item
Meets FDA requirements and 3A sanitary standards.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
- Easily connects pipes or fittings of different types
- Compatible with standard 304L fitting clamps
- Ideal for pharmaceutical industry
- Connection Type: 2" X 1.5"
These concentric reducers decrease in diameter towards the center thus forming a conical cylinder. The 316L stainless steel couplings are suitable for the pharmaceutical industry. They offer great chemical compatibility for use with corrosive acids and bases. Clamps and gaskets required for a complete system are sold separately.
- Connection Type:Sanitary Concentric Reducer
- Flow pattern:Straight
- Sanitary clamp size (Port 1):2"
- Sanitary clamp size (Port 2):1-½"
- Description:Sanitary Clamp Reducer, 316L SS, 2" X 1,5"
- Seq:04
- Environmentally Preferable:
- Warranty:1 year
- Pk:1
- Fitting material:Stainless Steel
Frequently Bought Together