Value Plastics Fitting, Polycarbonate, Male Luer Integral Lock Ring Plug Closed at Grip; 100/PK
Catalog # MFLX30651-72
Supplier: Avantor Fluid Handling
About this item
Premium luer fittings for critical applications.
- Repackaged in an ISO 9001 facility in an ISO Class 7 Cleanroom
- Manufactured from 100% virgin raw materials in a Class 100000 environment
- Full material traceability on all items
These luer fittings are ideal for a variety of applications, including syringes or small tubing. Manufactured in compliance with ISO 594-1 standards, these fittigns are inspected to be free from contaminants, and are fully traceable. All parts meet tight dimensional tolerances for increased reliability and process purity. Choose from a range of sizes, 1/16" to 1/4", with a variety of connection options. All fittings are sold in packs of 100.
- Connection Type:Male Luer Plug
- Flow pattern:_
- Description:Fitting, Clear Polycarbonate, Male Luer Integral Lock Ring Plug Closed at Grip; 100/PK
- Environmentally Preferable:
- Connection type (port 1):Male Luer Integral Lock Ring Plug
- No. of ports:1
- Warranty:2 months
- Pk:100
- Fitting material:Polycarbonate
Frequently Bought Together