PendoTech PressureMAT® Monitor/Transmitter Bundle, Three Polysulfone 1/4" Barb Sensors; 110/220 VAC
MFLX19407-02
1 year warranty
Single-use solution to monitor process pressure.
- Ideal for applications such as tangential flow filtration, cross flow filtration, depth filtration, bioreactor monitoring, and chromatography
- Data output capability to a PC or control system
- User-configurable Min/Max alarm set points
- Bundle includes 3, 1/4" barb sensors in polysulfone
The PressureMAT combines a pressure monitor, data logger, alarm, and transmitter in one simple control box. Designed for use with single-use, in-line pressure sensors. Each channel takes pressure readings once per second. Process pressure is displayed on the easy-to-read LCD. System is easily calibrated to zero through a single button. The PressureMAT may also transmit output via 4-20 mA signal or can provide RS-232 data transfer for use in common PC applications, such as the PressureMAT Data Acquisition Software or Excel®, through WinWedge or Hyper Terminal software.
: Monitor, 12-ft (3,7 m) re-usable sensor to monitor cable, mounting screws, connectors for field wiring, power supply, 3 barb sensors, and stand.
- Accuracy:±0,1% full-scale
- Max. pressure:75 psi
- Process connection:3 Pressure Inputs
- Resolution:0,1
- Description:PMAT3 PressureMAT™ Monitor/Transmitter Bundle, Three Polysulfone 1/4" Barb Sensors; 110/220 VAC
- Environmentally Preferable:
- Width:20,0025 cm (7,875")
- Depth:5,715 cm (2,25")
- Output:4 to 20 mA (3) and relay (1)
- Display:8-line LCD, backlit
- Height:11,43 cm (4,5")
- Measurement units:psi
- Warranty:1 year
- Battery type:13 to 24 VDC from 110/220 VAC wall supply provided
- Power source:VAC
- Pk:1
Frequently Bought Together