Order Entry
India
ContactUsLinkComponent
Masterflex® Transfer 0.75" Flexible PTFE Hose with TC ends OAL 0.3m
Masterflex® Transfer 0.75" Flexible PTFE Hose with TC ends OAL 0.3m
Catalog # MFLX16382-04
1 year warranty
undefined
Masterflex® Transfer 0.75" Flexible PTFE Hose with TC ends OAL 0.3m
Catalog # MFLX16382-04
1 year warranty

About this item

Custom-made transfer hose assemblies feature sanitary Tri-Clamp® end fittings.

  • Exceptional resistance to mechanical stress, high temperatures and oxidation
  • Co-extruded clear/white pigmented, phthalate-free, smooth, tested hose
  • Reinforcement of stainless-steel wire helices and synthetic plies
  • Smooth, white and glossy silicone cover which is heat, abrasion, aging and ozone resistant
  • Hose in compliance with 1907/2006/CE(REACH) meeting FDA 21 CFR 177.1550 standards and USP Class VI requirements
  • Test certificates and documentation for 100% quantity available
  • Hose assembly with different overall lengths available
  • Inventory stocked to keep supply levels consistently available, eliminating long lead times

Masterflex® Transfer PTFE Hoses are designed specifically for the chemical, food & beverage, pharmaceutical & cosmetic industries, and are used as a suction and delivery hose where a flexible connection is required. The hose is manufactured using high-quality elastomers with excellent chemical and mechanical properties.
A smooth inner bore PTFE covered with Silicone is co-extruded to produce a lightweight hose, having great flexibility and which at the same time can withstand high pressure and temperature.
The hose is not suitable for chemicals like chlorine trifluoride, chlorine and fluorine gas, oxygen difluoride, phosgene and molten alkalis (e.g. sodium). It is also not designed to be used as an implant material or in applications where blood or human fluids are used.

Specifications:
MATERIALS:
• Masterflex Transfer PTFE Hose: FDA Compliant High-Quality Elastomer
• Reinforcement: Stainless steel wire helices and synthetic plies
• Cover: FDA Compliant Silicone
• Tri-Clamp® Connectors: SS316L with smooth surface finish

ENVIRONMENT:
Temperature range: –40 °C / +150 °C (–40 °F / +302 °F)

COMPLIANCE:
PTFE Liner: FDA 21 CFR 177.1550 standards, USP Class VI, ISO 10993 Sections 5,10,11:2009, European Reglement 1935/2004/CE and 10/2011/CE, 3A Sanitary Standard Class II.

Silicone Cover:
FDA CFR 21 Part 177.2600, BfR Recommendation XV, European Reglement 1935/2004/CE

Manufacturing Process System:
Quality Assurance System certified ISO 9001:2015

STANADARD DOCUMENTATION:
• COC for Hose
• Hydro Test Certificate for Hose Assembly
• Test Certificate for TC Fitting confirming MOC
• Surface Finish Certificate for TC connector
• TSE/BSE Declaration for the hose
• Nitrosamine Free Declaration for the hose

  • Tubing int.Ø:
    19,05 mm (0,75")
  • Description:
    Masterflex® Transfer 0,75" Flexible PTFE Hose with TC ends OAL 0,3m
  • Length:
    0,3 m
  • Seq:
    04
  • Environmentally Preferable:
  • Model:
    16382-04
  • Length per pack:
    0,3 m
  • Warranty:
    1 year
  • Pk:
    1
Frequently Bought Together