PureFit SPT-60 Sanitary Silicone Tubing, 9 mm X 21 mm; 25 m/pk
Catalog # MFLX16357-13
Supplier: Avantor Fluid Handling
About this item
Pure-Fit SPT-60 tubing features ultra-smooth inner surfaces to inhibit protein binding as well as bacterial growth. The excellent quality of this tubing ensures easy sterilization, too. The platinum-cured silicone elastomer material used in the tubing is pharmaceutical grade with minimal extractables.
- Usable from −62 to 260 °C
- May be sterilized by autoclaving, ethylene oxide, or gamma irradiation
Tubing material meets USP Class VI and EP 3.1.9 requirements and is nontoxic and nonpyrogenic. Manufactured in a Class 10,000 clean room, all tubing offers complete lot traceability.
- Tubing ext.Ø:21 mm (0,83")
- Tubing int.Ø:9 mm (0,35")
- Description:PureFit SPT-60 Sanitary Silicone Tubing, 9 mm X 21 mm; 25 m/pk
- Environmentally Preferable:
- Tubing material:PureFit SPT-60
- Pk:25 m
Frequently Bought Together