Masterflex® I/P® Fixed-Speed Wash-Down Drive, 540 rpm; 115V
Catalog # MFLX07588-30
Supplier: Avantor Fluid Handling
About this item
Easy operation and easy on the budget.
- Purge system or pump in either direction with combination on/off/reverse switch
- Constructed of painted steel/aluminum IP55-rated housing
- Get more flow—capable of driving multiple pump heads for multichannel pumping
These fixed-speed drives are IP55-rated for protection from dust and water. Accept I/P standard, Easy-Load®, or High-Performance pump heads. Stack up to two Standard or Easy-Load pump heads to double flow.
- Maximum Flow Rate:14100 ml/min
- Power:115 VAC; 60 Hz; 8 A
- Control type:Fixed speed
- Pump series:I/P
- Description:I/P fixed-speed wash-down drive, 540 rpm, 115V.
- Environmentally Preferable:
- Drive height:261 mm (10,25")
- Drive IP rating:IP 55
- Drive length:431 mm (17")
- Drive width:267 mm (11")
- Motor hp:1/2
- Open-head sensor:No
- Reversible motor:Yes
- Speed control:±1%
- Type of pump heads accepted:Standard, Easy-Load, High-Performance
- Washdown capable:Yes
- Motor:370 W
- Speed:Fixed
- Warranty:1 year
- Pk:1
- Housing material:Painted steel
- Max. RPM:540 rpm
- No. of pump heads accepted:2
Frequently Bought Together