Masterflex® Hose Clamp, Acetal Copolymer, White, 0.351" ID x 0.394" ID; 100/PK
MFLX06832-02
Reusable white acetal copolymer clamps will not rust or corrode.
- Resists corrosion
- Clamp size: 0.351" ID x 0.394" ID
Recommended for continuous use from ambient temperature to 200ºF (93ºC). Clamps are nonconducting and stable in a wide variety of chemicals.
Once set, clamps stay put. To use, just position clamp on hose or tubing bundle and press the jaws together with a pair of pliers.
- Max. int. Ø:10,0076 mm (0,394")
- Description:Acetal Copolymer Hose Clamps, White, 0,351" x 0,394", 100/pack
- Material:Acetal
- Seq:2
- Environmentally Preferable:
- Pk:100
- Max. tubing ext.Ø:10,01 mm (0,394")
- Min. int.Ø:8,9154 mm (0,351")
Frequently Bought Together