Order Entry
India
ContactUsLinkComponent
SANI-TECH STHT-C Sanitary Silicone Tubing, 1/4" x 1/2", 25ft
SANI-TECH STHT-C Sanitary Silicone Tubing, 1/4" x 1/2", 25ft
Catalog # MFLX06539-47
undefined
SANI-TECH STHT-C Sanitary Silicone Tubing, 1/4" x 1/2", 25ft
Catalog # MFLX06539-47

About this item

Sani-Tech® STHT-C tubing is an excellent choice for many pharmaceutical, biotechnology, food and beverage, and general lab applications. This translucent tubing is platinum-cured, excellent heat resistance, ultrasmooth surface, low compression set, odorless, nontoxic.

The silicone elastomer used is FDA compliant and meets USP Class VI, European Pharmacopoeia 3.1.9, and Japanese Pharmacopoeia - Section 51 requirements. The tubing may be sterilized by autoclaving or gamma irradiation. Usable at temperatures from -62 to 260 °C.

  • Max. temperature:
    260 °C (500 °F)
  • Colour:
    Translucent
  • Description:
    Sanitary Silicone Tubing, 1/4" x 1/2", 25ft
  • Length:
    7,62 m
  • Environmentally Preferable:
  • Length per pack:
    25 ft.
  • Regulatory approvals:
    FDA;USP
  • Min. temperature:
    –62 °C (–80 °F)
  • Clarity:
    Translucent
  • Tubing material:
    Silicone
  • Pk:
    25 Feet
Frequently Bought Together