Tubing Rack, 10-Channel for 3/16" OD Tubing, Adhesive Back, 10/Pk
MFLX06432-07
An easy solution to secure and route multiple tubing lines.
- Keep your tubing lines organised and untangled
These tube racks offer a simple and economical method for organising tubing lines. The ³/₁₆" and ¹/₄" sizes can be easily separated down to single holders by hand for increased flexibility and custom tubing arrangements. The ³/₁₆" and ¹/₄" sizes are available with adhesive fastener, and all sizes are available with through holes for secure mounting (mounting screws are not included). Standard racks are black polyethylene; ³/₁₆" and ¹/₄" sizes are available in other colours.
- Description:Tubing Rack, 10-Channel for 3/16" OD Tubing, Adhesive Back, 10/Pk
- Seq:05
- Environmentally Preferable:
- No. of channels:10
- Warranty:1 year
- Pk:10
- For tubing ext.Ø:4,76 mm (0,1875")
Frequently Bought Together