Masterflex® Transfer Tubing, PTFE, Microbore, Assortment Pack; 5 x 100 Ft
Catalog # MFLX06417-60
Supplier: Avantor Fluid Handling
About this item
Ideal of extreme temperatures and harsh chemical environments.
- Ideal for general-purpose, single-use, and extended fluid path applications
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimise downtime
- Regulatory approvals to match your unique application
- 5 x 100 Ft (500 Ft Total); Assortment Pack
Use this translucent tubing in extreme temperatures and in harsh chemical environments. It's chemically inert, has low permeability, and has the lowest friction coefficient of any tubing. Temperature range is –400 to 500 °F (–240 to 260 °C); melts at 620 °F (327 °C). Tensile strength is 2500 to 4000 psi. PTFE tubing resin is UL-recognized and complies with FDA (21 CFR 177.1550) and USP Class VI requirements.
- Max. pressure:275,8 bar (4000 psi)
- Max. temperature:260 °C (500 °F)
- Colour:Translucent
- Description:Transfer Tubing, PTFE, Microbore, Assortment Pack; 5 x 100 Ft
- Length:30,5 m
- Seq:06
- Environmentally Preferable:
- Model:06417-60
- GMP compliant:Yes
- Length per pack:152,4 m (500 ft.)
- Regulatory approvals:FDA;USP
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:No
- Min. temperature:–240 °C (–400 °F)
- Working pressure:275,8 bar (4000 psi)
- Clarity:Translucent
- Tubing material:PTFE
- Pk:500 Feet
Frequently Bought Together