Masterflex® Fitting, Polypropylene, Y-Connector, Hose Barb Union, ³/₁₆" Int.Ø; 5 Pack
MFLX06368-19
No tools needed for assembly.
- Repackaged in an ISO 9001 facility in an ISO Class 7 Cleanroom
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
- Designed for quick and easy assembly with flexible tubing
- Connection Type: 3/16" ID
Combine these simple, economical fittings with flexible tubing for use in your low pressure applications.
Ideal for applications such as pharmaceuticals, laboratory, industrial/manufacturing, water sampling, food processing.
- Barb size/tubing int.Ø (port 1):³⁄₁₆"
- Barb size/tubing int.Ø (port 2):³⁄₁₆"
- Connection Type:Barbed Union
- Flow pattern:Y
- Description:Fitting, polypropylene, Y-connector, hose barb union, ³⁄₁₆" Int.Ø; 5 pack
- Seq:14
- Environmentally Preferable:
- Model:06368-19
- Orifice dimensions:2,9 mm (0,109375")
- Sterilisation:Ethylene oxide (ETO) or gamma
- Pk:5
- Barb size/tubing int.Ø (port 3):³⁄₁₆"
- Fitting material:Polypropylene
Frequently Bought Together