Masterflex® Fitting, Nylon, Straight, Threaded Bushing Reducer, 1/2” NPT(M) x 3/8” NPT(F); 6/PK
Catalog # MFLX06349-34
Supplier: Avantor Fluid Handling
About this item
Maintain a permanent connection.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
- Connection Type: 1/2” NPT(M) x 3/8” NPT(F)
- Constructed of durable nylon
Threaded fittings offer more permanent installation. Choose the size and material that meets your application needs.
- Connection Type:Threaded Reducer
- Flow pattern:Straight
- Thread size NPT(F) (port 2):⅜"
- Thread size NPT(M) (port 1):½"
- Description:Reducing bushings, nylon, ½ NPT(M) × ⅜ NPT(F), pack of 6
- Seq:05
- Environmentally Preferable:
- Model:06349-34
- Fitting depth:10,32 mm
- Sterilisation:Ethylene oxide (ETO) only
- Warranty:1 year
- Pk:6
- Fitting material:Nylon
Frequently Bought Together