Masterflex® Fitting, Nylon, Straight, Thread to Bulkhead Adapter, 1/8" NPT(F) x 5/8" OD; 6/PK
Catalog # MFLX06349-10
Supplier: Avantor Fluid Handling
About this item
Designed for permanent installation.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
Bulkhead connectors securely pass through walls and panels, providing a fitting on either side for connections.
- Connection Type:Threaded Union
- Flow pattern:Straight
- Thread size NPT(F) (port 1):⅛"
- Description:Bulkhead connectors, nylon, ⅛" NPT(F) x ⅝" OD, pack of 6
- Seq:01
- Environmentally Preferable:
- Model:06349-10
- Bulkhead outer diameter:0,625
- Fitting depth:7,9375 mm
- Warranty:1 year
- Pk:6
- Fitting material:Nylon
Frequently Bought Together