Masterflex® Fitting, White Polypropylene, Straight, Hose Barb Union, 12-14 mm ID; 10/PK
Catalog # MFLX06288-50
Supplier: Avantor Fluid Handling
About this item
Quick and easy assembly without tools.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
- Chemical resistant
- Connection Type: 12-14 mm ID
These economical straight barbed fittings easily connect fluid paths without the use of tools. Just slip your flexible tubing or hose onto the barb to create a secure seal.
- Barb size/tubing int.Ø (port 1):14 mm
- Barb size/tubing int.Ø (port 2):14 mm
- Connection Type:Barbed Union
- Flow pattern:Straight
- Description:Fitting, White Polypropylene, Straight, Hose Barb Union, 12-14 mm ID; 10/PK
- Seq:05
- Environmentally Preferable:
- Model:06288-50
- Orifice dimensions:8 mm (0,3125")
- Sterilisation:Autoclave only
- Warranty:1 year
- Pk:10
- Fitting material:Polypropylene
Frequently Bought Together